11-7/8 x 1/2 in. 24W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White
ELO PLUS 11-7/8 x 1/2 in. 24W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White
Product Details
Product Details
- Dedicated color temperatures at 80 CRI (ELO) or 90 CRI (ELO+)
- Surface mounted or retrofit over existing recessed housings
- Available in five sizes (4", 6", 8", 11" or 16")
- Dimmable with triac or ELV dimmers
- CETLus listed for damp location
- 5-year limited warranty
- Suitable for use in closets when installed in accordance to NEC® Section 410.16 (A)(1) and 410.16 (C)(1)
- 3000K @ 80+ CRI
-
Green
Documents
Specifications
- Collection:
- ELO PLUS
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 11-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1/2
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1700
- Number of Lights:
- 1
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 732180579914
- Volts:
- 120V
- Watts:
- 24
- Width:
- 11-7/8