This product requires certification to purchase.

Fresnel Lens with Metal Trim in White

Nora Lighting

Fresnel Lens with Metal Trim in White

  • Fast #
  • Part #NNT23
  • Item #2388269
  • Manufacturer Part #NT-23
5 out of 5 Customer Rating
Nora Lighting

Fresnel Lens with Metal Trim in White

  • Fast #
  • Part #NNT23
  • Item #2388269
  • Manufacturer Part #NT-23
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Trim: High grade Fresnel lens attached to trim. Lens can be easily removed by hand without tools from below the ceiling for relamping
  • Mounting: Trim includes two “V” torsion springs to mount trim securely to housing. Replacement “V” torsion springs are available (NRA-86)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NHIC-27QAT, NHIC-926QAT, NHR-27Q, NHRIC-27QAT, NHRIC-926QAT
Color Finish Category:
Whites
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Design Lights Consortium:
No
Diameter:
8
Glass Type:
Fresnel Lens
Light Bulb Base Type:
GU5.3
Light Bulb Shape Code:
A19
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Material:
Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
732180640133
Volts:
120V
Watts:
60
Weight:
1