This product requires certification to purchase.

2in. & 4in. LED Recessed Module in 4000K

Nora Lighting

Iolite Can-less 2in. & 4in. LED Recessed Module in 4000K

  • Fast #
  • Part #NNIOC24LED940X
  • Item #10658612
  • Manufacturer Part #NIOC-24LED940X
5 out of 5 Customer Rating
Brand image
Nora Lighting

Iolite Can-less 2in. & 4in. LED Recessed Module in 4000K

  • Fast #
  • Part #NNIOC24LED940X
  • Item #10658612
  • Manufacturer Part #NIOC-24LED940X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • IC certification aluminum die-cast LED module with two tension steel spring clips
  • Module includes a 6 in quick connect wire and threaded to fit the trim and transfer heat
  • Lolite can-less LED modules require a compatible driver box and trim
  • No housing required - IC air-tight certification
  • Easy installation for remodel or new construction applications
  • Compatible with 2 in or 4 in Iolite can-less trims and 12 W driver box
  • Quick disconnect allows for extended lengths with accessories
  • IC certification
  • Dedicated CCT or comfort dim (warm dim)
  • Requires Certification
Dimensions & Measurements
Beam Spread
4°
Depth
3.375 in
Height
3-1/4 in
Width
2-1/2 in
Characteristics & Features
Collection
Iolite Can-less
Color Temperature
4000
Dimmable
Yes
Installation Type
Recessed Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
1250
Maximum Temperature
30
Number Of Hours
50000 hr
Volts
36V
Watts
12 W
Warranty & Product Information
Application
Construction, Remodeling
Type
NNIOC24LED940X
UL Listed
Yes
UPC
732180745098