This product requires certification to purchase.

LED Pearl 4? Max Adjustability Housing in White

Nora Lighting

LED Pearl 4? Max Adjustability Housing in White

  • Fast #
  • Part #NNSIC4LMRAT
  • Item #9329233
  • Manufacturer Part #NSIC-4LMRAT
4.8 out of 5 Customer Rating
Brand image
Nora Lighting

LED Pearl 4? Max Adjustability Housing in White

  • Fast #
  • Part #NNSIC4LMRAT
  • Item #9329233
  • Manufacturer Part #NSIC-4LMRAT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4 in maximum adjustability LED dedicated IC air-tight housings are designed for use with pearl LED retrofit luminaires
  • Housing does not include a can inside, allowing for adjustable reflectors to adjust up to 35°
  • Airtight construction reduces energy costs by reducing the amount of air escaping through the ceiling
  • IC insulated ceiling housings are direct contact rated
  • Not to be used in direct contact with spray foam insulation
  • Requires Certification
Dimensions & Measurements
Depth
8-3/4 in
Height
5-1/2 in
Weight
2.5 lb
Width
6-1/4 in
Characteristics & Features
Brand Model Compatibility
NPR-4RC, NPR-4RG, NPR-4RPH, NPR-4RPHA, NPR-4RNB, NPR-4RNDC, NPR-4RSL, NPR-4SC, NPR-4SG, NPR-4SNB, NPR-4SNDC, NPR-4SNDSQ
Dimmable
Yes
Light Bulb Type
LED
Number of Lights
1
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to WWW.P65Warning.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
16 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
Type
NNSIC4LMRAT
UL Listed
Yes
UPC
732180845446