This product requires certification to purchase.

7-5/8 in. 14W 120/277V IC Air-Tight LED Dedicated Housing

Nora Lighting

Lolite 7-5/8 in. 14W 120/277V IC Air-Tight LED Dedicated Housing

  • Fast #
  • Part #NNHIOICD28LE4
  • Item #7187538
  • Manufacturer Part #NHIOICD-28LE4
3.6 out of 5 Customer Rating
Nora Lighting

Lolite 7-5/8 in. 14W 120/277V IC Air-Tight LED Dedicated Housing

  • Fast #
  • Part #NNHIOICD28LE4
  • Item #7187538
  • Manufacturer Part #NHIOICD-28LE4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • IC air-tight rated
  • Quick connects provided for easy installation
  • Dimmable
  • 5-year limited warranty
  • 24-1/2 in hanger bars with alignment feet and nails included
  • CULus listed for damp location (wet location when used with specific reflectors)
  • Requires Certification
  • Green


Specifications

Collection:
Lolite
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Design Lights Consortium:
No
Diameter:
2
Dimmable:
Yes
Height:
4
Installation Type:
Ceiling Mount
Length:
12
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
1000
Material:
Aluminum, Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
732180312221
Volts:
120/277V
Watts:
12
Weight:
3
Width:
7-5/8