This product requires certification to purchase.

18 x 4-1/2 x 5 in. 15W LED Recessed Housing & Trim in Matte Powder White

Nora Lighting

M4 18 x 4-1/2 x 5 in. 15W LED Recessed Housing & Trim in Matte Powder White

  • Fast #
  • Part #NNM4RDC30MPW
  • Item #9811653
  • Manufacturer Part #NM4-RDC30MPW
4 out of 5 Customer Rating
Brand image
Nora Lighting

M4 18 x 4-1/2 x 5 in. 15W LED Recessed Housing & Trim in Matte Powder White

  • Fast #
  • Part #NNM4RDC30MPW
  • Item #9811653
  • Manufacturer Part #NM4-RDC30MPW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No housing required - IC Air-Tight rated
  • Easy installation for remodel or new construction applications
  • Quick disconnect allows for extended lengths
  • Square trim available for an alternative appearance
  • 2700K or 3000K @ 90+ CRI
  • Triac or ELV dimming
  • 5-year limited warranty
  • Energy star certified
  • Cetlus listed for wet locations
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Beam Spread
37°
Depth
4-1/2 in
Diameter
4-1/2 in
Height
5 in
Weight
1.85 lb
Width
18 in
Characteristics & Features
Collection
M4
Color Finish Category
Whites
Color Finish Name
Matte Powder White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TOCAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION:WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Lumens
1100
Number Of Hours
50000 hr
Volts
120V
Watts
15 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
Energy Star Compliant
Yes
ETL Listed
Yes
UPC
732180817849