10W 1-Light Integrated LED Track Lighting in Black
Mac 10W 1-Light Integrated LED Track Lighting in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Over 75 percent energy savings when compared to incandescent
- Up to 800 lumens / 10W
- Field adjustable beam spreads (flood optic installed and spot included)
- 2700K, 3000K, 3500K or 4000K @ 90 CRI
- Available in black, silver and white finishes
- One or two circuit track capable
- Available in standard H-style, J-style or L-style adapters
- Dimmable
-
Green
Documents
Specifications
- Beam Spread:
- 39°
- Collection:
- Mac
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 3-1/2
- Design Lights Consortium:
- No
- Dimmable:
- Yes
- Height:
- 5
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 761
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 10
- Width:
- 2-1/4