Metal Baffle Trim in White
Metal Baffle Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim: Precision spun 0.040 metal or phenolic baffle with deep grooves to reduce aperture glare, and white flange. Non-reflective painted finishes
- Mounting: Trim includes two coil springs that clip and securely hold the trim into the housing when installed. Replacement coil springs are available (NRA-22). Accommodates slope ceilings with a 2/12 - 5/12 pitch to provide straight down lighting
-
Green
Documents
Specifications
- Brand Model Compatibility:
- NHIC-926DWQAT, NHIC-926QAT, NHRIC-926QAT
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 7-7/8
- Height:
- 5-1/4
- Light Bulb Shape Code:
- PAR38
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180306848
- Watts:
- 100