7-5/8 in. 120/277V LED IC Double Wall Low Voltage Housing
Lolite 7-5/8 in. 120/277V LED IC Double Wall Low Voltage Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IC air-tight rated
- Quick connects provided for easy installation
- Dimmable
- 5-year limited warranty
- 24-1/2 in hanger bars with alignment feet and nails included
- CULus listed for damp location (wet location when used with specific reflectors)
-
Green
Specifications
- Collection:
- Lolite
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 4
- Dimmable:
- Yes
- Height:
- 4
- Length:
- 12
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180312238
- Volts:
- 120/277V
- Watts:
- 12
- Weight:
- 3
- Width:
- 7-5/8