8 ft. Single Circuit Track in White
NT-300 Series 8 ft. Single Circuit Track in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 10
- Collection:
- NT-300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 69/100
- Length:
- 8
- Material:
- Cast Aluminum, Plastic, Copper
- Material Type:
- PVC
- Product Type:
- Single Circuit Track
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 732180380152
- Volts:
- 120V
- Watts:
- 1100
- Width:
- 1-21/50