12.5W Adjustable Retrofit Trim in White
Onyx 12.5W Adjustable Retrofit Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes medium base socket adapter for easy retrofitting in 5 in or 6 in recessed housings
- 5-year limited warranty
- Energy Star certified
- Integral dimmable drive
- 2700K, 3000K or 4000K @ 90+ CRI
- Up to 800lm / 12.5W
- 40° adjustable
- CULus classified for wet locations
-
Green
Specifications
- Brand Model Compatibility:
- NFBIC-5INCATA, NFBIC-5LMRATA, NFBIC-6INCATA, NFBIC-6LMRATA, NHIC-5LMRAT
- Collection:
- Onyx
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 7-3/8 in
- Diameter - Inside 1:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 697
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180830237
- Volts:
- 110/120V
- Watts:
- 12.5 W
- Weight:
- 0.85 lb