This product requires certification to purchase.

14.5W Integrated LED Recessed Housing & Trim in White

Nora Lighting

Onyx 14.5W Integrated LED Recessed Housing & Trim in White

  • Fast #
  • Part #NNOXAC43630WWHL
  • Item #10256050
  • Manufacturer Part #NOXAC-43630WW/HL
4.4 out of 5 Customer Rating
Brand image
Nora Lighting

Onyx 14.5W Integrated LED Recessed Housing & Trim in White

  • Fast #
  • Part #NNOXAC43630WWHL
  • Item #10256050
  • Manufacturer Part #NOXAC-43630WW/HL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Up to 900 delivered lumens
  • 2700K @ 90+ CRI
  • Integral dimmable driver
  • Includes medium base socket adapter for easy retrofitting in 4" recessed housings
  • Quick connector is compatible with dedicated LED housings
  • 5-year limited warranty
  • CULus classified for wet locations
  • Energy star certified
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
3-1/8 in
Length
5 in
Width
5 in
Characteristics & Features
Collection
Onyx
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Type
Integrated LED
Material
Die Cast Aluminum
Electrical & Operational Information
Volts
120V
Watts
14.5 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
Energy Star Compliant
Yes
UL Listed
Suitable for Wet Locations
UPC
732180831715