4? Retrofit Reflector Trim in White
Onyx 4? Retrofit Reflector Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes medium base socket adapter for easy retrofitting in 4 in recessed housings
- Quick connector is compatible with dedicated LED housings
- Required by some codes in recessed can applications or to meet energy rebate program requirements
Specifications
- Beam Spread:
- 99°
- Collection:
- Onyx
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 5
- Dimmable:
- Yes
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 714
- Material:
- Aluminum
- Type:
- NNOXAC43140WW
- UL Listed:
- Yes
- UPC:
- 732180830763
- Watts:
- 10.5