6 x 2-1/2 in. 15.5W LED Recessed Housing & Trim in White
Onyx 6 x 2-1/2 in. 15.5W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 850 or 1150 delivered lumens
- 2700K, 3000K, 3500K, 4000K or 5000K @ 90+ CRI
- Dimmable AC LED
- Includes medium base socket adaptor for easy retrofitting in 5" or 6" recessed housings
- 5-year limited warranty
- Energy star certified
- Classified for wet locations
-
Green
Specifications
- Collection:
- Onyx
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 7-3/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1150
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 732180831579
- Volts:
- 120V
- Watts:
- 15.5 W
- Width:
- 6 in