This product requires certification to purchase.

Retrofit Downlight Trim in White

Nora Lighting

Retrofit Downlight Trim in White

  • Fast #
  • Part #NNS76W
  • Item #7187397
  • Manufacturer Part #NS-76W
3.9 out of 5 Customer Rating
Nora Lighting

Retrofit Downlight Trim in White

  • Fast #
  • Part #NNS76W
  • Item #7187397
  • Manufacturer Part #NS-76W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim: Precision spun 0.040 aluminum baffle with deep grooves to reduce aperture glare rated for wet location when used with compatible housings
  • Mounting: Trim includes three trim clips that securely mount trim in housing
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NFBIC-4INCATA, NS-401QAT, NSIC-401QAT, NSR-404QAT, NSRIC-404QAT
Color Finish Category:
Whites
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Design Lights Consortium:
No
Diameter:
5 in
Diameter - Inside 1:
3-1/2 in
Height:
3-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR20
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
732180403257
Volts:
120V
Watts:
50 W
Weight:
1 lb