This product requires certification to purchase.

16.6W LED IC Air-Tight Line Voltage Housing Trim

Nora Lighting

Signature 16.6W LED IC Air-Tight Line Voltage Housing Trim

  • Fast #
  • Part #NNHIC4LMRAT
  • Item #7187410
  • Manufacturer Part #NHIC-4LMRAT
4.5 out of 5 Customer Rating
Brand image
Nora Lighting

Signature 16.6W LED IC Air-Tight Line Voltage Housing Trim

  • Fast #
  • Part #NNHIC4LMRAT
  • Item #7187410
  • Manufacturer Part #NHIC-4LMRAT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 120/277V input
  • Triac, ELV or 0-10V dimming (must specify)
  • IC Air-Tight
  • 24-1/2" Adjustable Bar Hangers
  • Quick connect for LED luminaires
  • Emergency battery backup available
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
5-3/4 in
Length
8-1/2 in
Weight
2 lb
Width
6 in
Characteristics & Features
Collection
Signature
Dimmable
Yes
Installation Type
Recessed Mount
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum, Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120/277V
Watts
7.5 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
ETL Listed
No
Product Type
Housing
UL Listed
Suitable for Damp Locations
UPC
732180400645