5-3/4 in. 50W Recessed Housing
Signature 5-3/4 in. 50W Recessed Housing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 120V input
- Medium base socket for LED or halogen
- Air tight
- 24-1/2" adjustable bar hangers
- Compatible with LED retrofits
- Adjustable socket bracket
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-3/4
- Installation Type:
- Recessed Mount
- Length:
- 8-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- UPC:
- 732180403325
- Volts:
- 120V
- Watts:
- 50
- Weight:
- 3
- Width:
- 5-5/8