This product requires certification to purchase.

5-5/8 in. Air-Tight Line Voltage Remodel Housing

Nora Lighting

Signature 5-5/8 in. Air-Tight Line Voltage Remodel Housing

  • Fast #
  • Part #NNSR404QAT
  • Item #3339184
  • Manufacturer Part #NSR-404QAT
4.8 out of 5 Customer Rating
Nora Lighting

Signature 5-5/8 in. Air-Tight Line Voltage Remodel Housing

  • Fast #
  • Part #NNSR404QAT
  • Item #3339184
  • Manufacturer Part #NSR-404QAT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 120V input
  • Medium base socket for LED or halogen
  • Air tight
  • Install in existing ceilings
  • Compatible with LED retrofits
  • Adjustable socket bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Design Lights Consortium:
No
Diameter:
4
Dimmable:
Yes
ETL Listed:
No
Height:
5-5/8
Installation Type:
Recessed Mount
Length:
11-1/4
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR20
Lighting Direction:
Down Lighting
Material:
Aluminum, Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations/Suitable for Wet Locations
UPC:
732180403363
Volts:
120V
Watts:
50
Weight:
1.75
Width:
4-1/4