5 in. 75 W IC Quick Connect Housing

You last purchased this on
 
Nora Lighting

Signature 5 in. 75 W IC Quick Connect Housing

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

Signature 5 in. 75 W IC Quick Connect Housing

  • Fast #
  • Part #NNHIC501QAT
  • Item #2386872
  • Manufacturer Part #NHIC-501QAT
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Medium base socket for LED or halogen
  • IC air-tight
  • 120V input
  • CULus listed for damp location and through branch circuit wiring
  • Floating socket (no bracket)
  • Rated for direct contact with insulation
  • Compatible with LED retrofits
  • 24-1/2" adjustable bar hangers
  • Accommodates 1-1/4" maximum ceiling thickness
  • Quick connect provided
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-283
Application:
Residential
Coating:
Galvanized
Collection:
Signature
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-1/2 in
Installation Type:
Recessed Mount
Length:
10-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum, Steel
Number of Lights:
1
Product Type:
Housing
UL Listed:
Suitable for Damp Locations
Volts:
110/120V
Watts:
75 W
Weight:
2.5 lb
Width:
7-1/4 in