7 in. 16.6W LED IC Air-Tight Line Voltage Housing Trim
Signature 7 in. 16.6W LED IC Air-Tight Line Voltage Housing Trim
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 120/277V input
- Triac, ELV or 0-10V dimming (must specify)
- IC Air-Tight
- 24-1/2" Adjustable Bar Hangers
- Quick connect for LED luminaires
- Emergency battery backup available
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Signature
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-1/2
- Installation Type:
- Recessed Mount
- Length:
- 8-3/4
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 732180606214
- Volts:
- 120/277V
- Watts:
- 7.5
- Weight:
- 2
- Width:
- 6-1/2