4 in. 50W Reflector Down Lighting with Metal Trim in White
Specular 4 in. 50W Reflector Down Lighting with Metal Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Specular
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- ETL Listed:
- No
- Height:
- 2
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 732180441891
- Volts:
- 120V
- Watts:
- 50
- Width:
- 5