1-7/8 x 5 in. 10W LED Recessed Housing & Trim in Matte Powder White
Theia 1-7/8 x 5 in. 10W LED Recessed Housing & Trim in Matte Powder White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Five color temperatures in each fixture (2700K / 3000K / 3500K / 4000K / 5000K)
- No housing required and includes junction box with class 2 driver
- Quick installation and cost savings
- IC air-tight rated
- cETLus listed for wet locations
- 5-year limited warranty
-
Green
Specifications
- Beam Spread:
- 94°
- Collection:
- Theia
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte Powder White
- Color Temperature:
- 5000
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-7/8
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 950
- Material:
- Aluminum
- Number Of Hours:
- 50000
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 732180834983
- Volts:
- 120V
- Watts:
- 10
- Width:
- 5