10 in. Pipe Plug
10 in. Pipe Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes valves and fittings
- Vulcanized natural rubber
- Bladders are encased in polyester cover
- Plugs are manufactured to ensure snug fit assuring secure shutoff of pipe when inflated
- Tubing length is 3ft long
Specifications
- Application:
- Water, Sewer
- Color Finish Name:
- White
- Fits Pipe Size:
- 10 in
- Length:
- 11
- Material:
- Brass, Stainless Steel, Plastic, Rubber
- Material Type:
- Polyester
- Pressure - Maximum:
- 10 psi
- Size:
- 36 in
- Tap Size:
- 2
- Tool Type:
- Plug