16 in. Low Pressure Bag Plug
16 in. Low Pressure Bag Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes valves and fittings
- Vulcanized natural rubber
- Bladders are encased in polyester cover
- Plugs are manufactured to ensure snug fit assuring secure shutoff of pipe when inflated
- Tubing length is 3ft long
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18
- Material:
- Brass, Stainless Steel, Plastic, Rubber
- Material Type:
- Polyester
- NSF Certified:
- No
- Pressure - Maximum:
- 6 psi
- Size:
- 36 in
- Tap Size:
- 3
- Tool Type:
- Plug
- UL Listed:
- No