This product requires certification to purchase.

18 in. Cylindrical Stopper

Norco Manufacturing

18 in. Cylindrical Stopper

  • Fast #
  • Part #NP78511
  • Item #4933618
  • Manufacturer Part #0
4.1 out of 5 Customer Rating
Norco Manufacturing

18 in. Cylindrical Stopper

  • Fast #
  • Part #NP78511
  • Item #4933618
  • Manufacturer Part #0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in water and sewer pipe
  • Natural rubber bladder that is encased in 100% polyester
  • Permits work to be continued on dry ground and the only wet joints would be on the sleeve at the closing in point
  • Requires Certification

Specifications

Application:
Water, Sewer
Diameter:
3 in
Fits Pipe Size:
18 in
Length:
37 in
Material:
Rubber, Plastic
Material Type:
Polyester
Pressure - Maximum:
5 psi