This product requires certification to purchase.

1/8 hp 825 RPM 230V Fan Motor

Nordyne

1/8 hp 825 RPM 230V Fan Motor

  • Fast #
  • Part #NOR622171
  • Item #9637790
  • Manufacturer Part #622171
5 out of 5 Customer Rating
Brand image
Nordyne

1/8 hp 825 RPM 230V Fan Motor

  • Fast #
  • Part #NOR622171
  • Item #9637790
  • Manufacturer Part #622171
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1/8 hp
Product Type:
Fan Motor
RPM:
825
RPM Range:
0-899
Volts:
230V