20kW Electric Furnace for Mobile Homes
20kW Electric Furnace for Mobile Homes
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 68242
- Fuel Type:
- Natural Gas
- MBH:
- 68.242
- Power Source:
- Electric
- Tonnage:
- 2 - 5 Ton
- Watts:
- 20 kW