28 x 20 in. Air Filter Hog Hair
28 x 20 in. Air Filter Hog Hair
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1/2 in
- Disposable:
- No
- Filter Type:
- HVAC
- Height:
- 20 in
- Material:
- Hog Hair
- Product Type:
- Air Filter
- Size:
- 28 in x 20 in
- Width:
- 28 in