41,000 BTU - Multi-Position - Furnace
41,000 BTU - Multi-Position - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 41000
- Configuration:
- Multi-Position
- Depth:
- 24-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 29 in
- MBH:
- 41
- Power Source:
- Electric
- Tonnage:
- 1.5 - 5 Ton
- Watts:
- 12 kW
- Width:
- 20 in