Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nordyne OEM repair part
Specifications
- Control Board Type:
- Furnace
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 6-1/2 in