Manual Humidistat
Manual Humidistat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual
Documents
Specifications
- Depth:
- 1-3/32
- Height:
- 3-5/16
- Type:
- N620868
- Volts:
- 24/120/240V
- Width:
- 1-11/16