1 in. NPT Flexible Gas Pipe Pressure Regulator
1 in. NPT Flexible Gas Pipe Pressure Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI Z21.80 Line Pressure Regulators
Documents
Specifications
- ANSI:
- ANSI Z21.80
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in