3/4 in. Aluminum NPT Gas Regulator Valve
N5 Series 3/4 in. Aluminum NPT Gas Regulator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.80
- CSA Certified:
- CSA 6.22
- Collection:
- N5 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 5-1/2 in
- Length:
- 6 in
- Material:
- Aluminum, Rubber
- Pressure - Maximum:
- 15 psi
- Recommended Valve Application:
- Natural Gas, Propane Gas
- UL Listed:
- No
- Valve Body Material:
- Aluminum
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Regulator Valve
- Width:
- 5-1/2 in