This product requires certification to purchase.

3/4 in. Cast Iron NPT Gas Regulator Valve

Norgas Controls

NGR02 Series 3/4 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #NNGR02BCA
  • Item #9523084
  • Manufacturer Part #NGR02-BCA
4.8 out of 5 Customer Rating
Brand image
Norgas Controls

NGR02 Series 3/4 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #NNGR02BCA
  • Item #9523084
  • Manufacturer Part #NGR02-BCA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ANSI Z21.80/CSA 6.22 certified
  • Vent limiter option
  • Internal relief - OPD
  • Outlet pressures up to 5 psig
  • Conforms to ANSI B109.4
  • Corrosion resistant exterior
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B109.4, ANSI Z21.80
CSA Certified:
CSA 6.22
Collection:
NGR02 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron, Rubber
Recommended Valve Application:
LP Gas, Natural Gas
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Gas Regulator Valve