1/4 in. NPT Aluminum and Rubber Automatic Control Valve
1/4 in. NPT Aluminum and Rubber Automatic Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Valves for safety systems multi-channel up to SIL 3
- Crossover-free switching
- Add-on manual override
- Suited for outdoor use under critical environment conditions
- International approvals: IEC Ex, FM, CSA others on request
Documents
Specifications
- Actuator Type:
- Spring Return
- Coating:
- Anodized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Material:
- Aluminum, Rubber
- Material Type:
- NBR
- Recommended Valve Application:
- Compressed Air, Gas
- Valve Seat Material:
- NBR
- Valve Size:
- 1/4 in
- Valve Type:
- Automatic Control Valve