This product requires certification to purchase.

1/4 in. Non Relief Regulator

Norgren

1/4 in. Non Relief Regulator

  • Fast #
  • Part #NR07200RNKA
  • Item #386590
  • Manufacturer Part #R07-200-RNKA
5 out of 5 Customer Rating
Brand image
Norgren

1/4 in. Non Relief Regulator

  • Fast #
  • Part #NR07200RNKA
  • Item #386590
  • Manufacturer Part #R07-200-RNKA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Alloy, Zinc, Brass, Rubber
Material Type:
Nitrile
Maximum Temperature:
150