Vent Pipe Horizontal Kit
Vent Pipe Horizontal Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CVK-H2-F is a horizontal concentric vent kit for all Noritz concentric models. It clears the wall thickness from 10.3 in. - 17.8 in. Includes inner and outer plates and is stainless steel material.
- This kit is for Horizontal Venting only
- Ideal for thicker walls
- For Noritz DVC models
- 5" outer intake, 3" inner exhaust
- Adjustable double wall venting
Specifications
- Diameter:
- 5
- End Connection 1:
- FPT
- End Connections:
- FPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- Product Type:
- Vent Part
- UPC:
- 817000013455