12 in. Stainless Steel Concentric Straight Vent Pipe
12 in. Stainless Steel Concentric Straight Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The CVP-12STR is a stainless steel rigid vent pipe for all Noritz DVC units. This double wall vent pipe is heat resistant and has anti-corrosive properties.
- Stainless steel
- Concentric vent pipe for concentric tankless units
- 12" Double wall vent pipe
- Push-on connection
- UL approved venting
Specifications
- Diameter:
- 5 in
- End Connection 1:
- Push
- End Connections:
- Push
- Length:
- 11-4/5 in
- Material:
- Stainless Steel
- Product Type:
- Vent Part
- UPC:
- 817000011192