This product requires certification to purchase.

120 MBH Indoor Condensing Propane Gas Tankless Water Heater

Noritz America

120 MBH Indoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #NEZTR40LP1
  • Item #5060475
  • Manufacturer Part #EZTR40-LP
3.4 out of 5 Customer Rating
Brand image
Noritz America

120 MBH Indoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #NEZTR40LP1
  • Item #5060475
  • Manufacturer Part #EZTR40-LP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A major benefit for contractors looking to further streamline the tankless-for-tank replacement job is the availability of each EZTR model in a bundle package for indoor installation. Each combo package includes the heater itself, a single vent conversion kit, a flex vent conversion kit (25 ft. of 2 in. flex), an isolation valve kit and a startup guide. This high-efficiency condensing unit is a great solution for a direct tank replacement
  • Durable steel casing with polyester coating
  • Ideal for a 40-gallon tank replacement
  • Utilize an existing 3 in. or 4 in. round b-vent
  • TOP hot-and-cold water connections allow for an easy tankless-for-tank replacement
  • Minimum 15,000 to max 120,000 btu/h
  • 0.5 gpm to 6.6 gpm capacity range
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • Saves installation time
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
120000
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
9-3/4 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
6.6 gpm
Fuel Type:
Propane
Indoor Outdoor:
Indoor
MBH:
120
Maximum Temperature:
140
Minimum Temperature:
115
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
100 to 140 Deg F
UL Listed:
No
UPC:
817000013080
Uniform Energy Factor (UEF):
0.87
Vent Type:
B-Vent
Water Connection Size:
3/4 in
Weight:
50 lb
Width:
18-3/10 in