120 MBH Outdoor Condensing Propane Gas Tankless Water Heater
120 MBH Outdoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The NRC66 has an Energy Factor of 0.91 for natural gas and 0.93 for LP. These ratings are nearly 10 points higher than that of a comparable sized, conventional tankless unit, and approximately 30 points higher than a standard, tank-type gas-fired water heater. A new, more accurate interpretation of the National Fuel Gas Code permits the use of the smaller-diameter gas piping for inputs up to 174,000 BTUh, as long as the water column pressure at the inlet of the unit is a minimum eight inches.
- This is for outdoor installations only. No venting is required.
- Features 93% thermal efficiency!
- Additional features include: temperature lockout, high elevation adjustment, built-in display window
- Flow rates from 0.5 GPM up to 6.6 GPM
- 12-year warranty on the heat exchanger, 5 parts, plus all Noritz models features a 1-year in-home warranty
- Ultra Low NOx burner
- Resin coated PC board – Increases durability and protection from elements
-
Green
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 120000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 17 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Propane
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 120
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- UPC:
- 817000012861
- Uniform Energy Factor (UEF):
- 0.89
- Water Connection Size:
- 3/4 in
- Weight:
- 42 lb
- Width:
- 13-4/5 in