This product requires certification to purchase.

15-1/2 in. Stainless Steel Roof Jack

Noritz America

15-1/2 in. Stainless Steel Roof Jack

  • Fast #
  • Part #NRJ5
  • Item #2909203
  • Manufacturer Part #RJ5
4.2 out of 5 Customer Rating
Brand image
Noritz America

15-1/2 in. Stainless Steel Roof Jack

  • Fast #
  • Part #NRJ5
  • Item #2909203
  • Manufacturer Part #RJ5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RJ5 is a stainless steel roof jack that provides a sleek look to your venting installation. This durable piece can withstand high exhaust temperatures and is built to last.
  • Made of durable stainless steel to withstand high temperatures and weather conditions
  • 5" diameter roof jack
  • UL approved
  • Quick, simple installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
NC380-SV-ASME
Depth:
20-1/2
Diameter:
5
Length:
15-1/2
Material:
Stainless Steel
Product Type:
Roof Jack
UPC:
817000012304