157 MBH Indoor Condensing Propane Gas Tankless Water Heater
157 MBH Indoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Our NRC711 series is perfect for homes with 1-3 showers. When properly sized, they provide an endless supply of hot water to an entire home. With state-of-the-art gas combustion technology, Noritz burners maximize output and provide temperature stability while maintaining low emissions.
- Built-in features include safety lock-out, freeze protection, and high elevation adjustment.
- Fully modulating burner automatically adjusts burner level accordingly
- Safety lock out default maximum 120°F (refer to owner’s manual for higher temp)
- Automatic air regulator monitors internal temperature/maximizes burner efficiency
- 12-year warranty on the heat exchanger, 5 parts, plus all Noritz models features a 1-year in-home warranty
- Features 93% thermal efficiency!
- Space savings
- Ultra Low NOx burner
- Single Vent option
-
Green
Specifications
- AFUE:
- 93
- AMP:
- 0.3
- ANSI:
- ANSI Z21.13
- Application:
- Residential
- BTU:
- 157000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 6-7/10
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 7.1 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Indoor
- MBH:
- 157
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- UPC:
- 817000012946
- Uniform Energy Factor (UEF):
- 0.89
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4
- Weight:
- 44
- Width:
- 13-4/5