157 MBH Outdoor Condensing Propane Gas Tankless Water Heater
157 MBH Outdoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Our NRC711 series is perfect for homes with 1-3 showers. When properly sized, they provide an endless supply of hot water to an entire home. With state-of-the-art gas combustion technology, Noritz burners maximize output and provide temperature stability while maintaining low emissions. Built-in features include safety lock-out, freeze protection and high elevation adjustment.
- This is for outdoor installations only. No venting is required.
- Features 93% thermal efficiency!
- Scale detection software
- Flow rates from 0.5 gpm up to 7.1 gpm
- 12-year warranty on the heat exchanger, 5 parts, plus all Noritz models features a 1-year in-home warranty
- Ultra Low NOx burner
- Resin coated PC board – Increases durability and protection from elements
-
Green
Specifications
- AFUE:
- 93
- AMP:
- 0.3
- ANSI:
- ANSI Z21.13
- Application:
- Residential
- BTU:
- 157000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 6-7/10
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 7.1 gpm
- Fuel Type:
- Propane
- Height:
- 20-1/2
- Indoor Outdoor:
- Outdoor
- MBH:
- 157
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- UPC:
- 817000012960
- Uniform Energy Factor (UEF):
- 0.89
- Water Connection Size:
- 3/4
- Weight:
- 41
- Width:
- 13-4/5