16 in. Adjustable Concentric Vent Pipe
16 in. Adjustable Concentric Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The CVP-16ADJ is a stainless steel adjustable vent pipe for all Noritz DVC units. This double wall vent pipe is heat resistant and has anti-corrosive properties.
- 16" Adjustable vent pipe
- Concentric vent pipe for concentric tankless units
- Double wall vent
- Push-on connection
- UL approved venting
Specifications
- Diameter:
- 5
- End Connection 1:
- Push
- End Connections:
- Push
- Length:
- 16-7/10
- Material:
- Stainless Steel
- Product Type:
- Vent Part
- UPC:
- 817000011208