This product requires certification to purchase.

180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

This product has been replaced by

9.8 GPM - EZ SERIES 180000 BTUH - RESIDENTIAL CONDENSING HIGH EFFICIENCY WI-FI & BLUETOOTH CAPABLE INDOOR TANKLESS WATER HEATER W/ 25-YEAR WARRANTY NATURAL GAS LP CONVERITBLE
Noritz America 180 MBH Indoor Condensing High Efficiency Natural Gas/Propane Tankless Water Heater
Manufacturer Part #GQ-C2861WX-FF US NG
Noritz America

180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NEZ98DVNG2
  • Item #8928938
  • Manufacturer Part #GQ-C2860WX-FF US NG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

9.8 GPM - EZ SERIES 180000 BTUH - RESIDENTIAL CONDENSING HIGH EFFICIENCY WI-FI & BLUETOOTH CAPABLE INDOOR TANKLESS WATER HEATER W/ 25-YEAR WARRANTY NATURAL GAS LP CONVERITBLE
Noritz America 180 MBH Indoor Condensing High Efficiency Natural Gas/Propane Tankless Water Heater
Manufacturer Part #GQ-C2861WX-FF US NG
Noritz America

180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NEZ98DVNG2
  • Item #8928938
  • Manufacturer Part #GQ-C2860WX-FF US NG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Upgraded heat exchangers: developed with high grade stainless steel, our new EZ models are equipped with 2 heat exchangers that are built to last
  • Built-in exhaust non-return valve: new EZ models have a built-in non-return valve for common venting up to 2 EZ units, this feature allows for cost savings and eliminates the need to purchase external accessories
  • Super low BTU mode: revolutionary tankless water heater features a super low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 10,000 BTU
  • EZ units have a uniform energy factor of 0.95, among the highest in the industry
  • Unmatched performance with the industry's best warranty - 25 years heat exchanger warranty
  • Features a maximum venting length of 65 ft. common vent with 2 in. or 3 in. schedule 40 PVC/CPVC, flexible PP vent materials
  • EZ98 features a capacity range of 0.5 GPM - 9.8 GPM
  • Can be installed outdoors with vent cap (VC-6-1), sold separately
  • Unit is capable of providing up to 9.8 GPM at a 30° temperature rise
  • Requires Certification
  • Green

Recommended Accessories


Specifications

AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
180000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
14-1/10 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
9.8 gpm
Fuel Type:
Natural Gas
Height:
27 in
Indoor Outdoor:
Indoor, Outdoor
MBH:
180
Maximum Temperature:
140
Minimum Temperature:
100
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
100 to 140 Deg F
UL Listed:
Yes
UPC:
817000019075
Uniform Energy Factor (UEF):
0.95
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Weight:
70 lb
Width:
18-1/2 in
Wireless Communication:
Wi-Fi