180 MBH Indoor Condensing Natural Gas Tankless Water Heater
180 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Noritz 11.1 GPM Built-In Recirc. Pump - Natural Gas High Efficiency Indoor Tankless Water Heater 12-Year Warranty
- Ideal tankless for homes with recirculation loop
- Ability to provide instant hot water
- Self-learning technology
- Indoor and outdoor options
- Venting can be longer due to the style of burner, 2 or 3 PVC venting can be used and no dipswitch settings are needed for longer vent runs
- Intake vent is on the right and exhaust vent is on the left, this is opposite of other DV Noritz tank less water heaters
- Built in recirculation pump, saving you and your customer money by not having to purchase an additional recirculation pump
- 2-filters to be checked for debris after the installation is complete, 1 is on the inlet water line and 1 is on the recirculation return line
- Water and gas leak detection is integrated in the programming of the unit to prevent damage to the unit if it senses either a gas or water leak
-
Green
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 199000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 14-4/5
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27-3/5
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- Type:
- Water Heater
- UL Listed:
- No
- UPC:
- 817000013066
- Uniform Energy Factor (UEF):
- 0.94
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Watts:
- 172
- Weight:
- 85
- Width:
- 17-3/10