180 MBH Non-Condensing Outdoor Tankless Water Heater
180 MBH Non-Condensing Outdoor Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Noritz 8.3 GPM Liquid Propane Mid-Efficiency Outdoor Tankless Water Heater 12-Year Warranty
- Mid-Efficiency
- Outdoor model – NO VENTING REQUIRED – No expensive venting required
- Direct ignition – No standby pilot light
- Resin coated PC board – Increases durability and protection from elements
- Standard burner – High performance single flame burner
- Safety lock out – Default max. 120°
- No condensate drain
- Fully modulating burner – Automatically adjusts burner level accordingly
- Automatic air regulator – Monitors internal temperature/maximizes burner efficiency
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.13
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Depth:
- 17 in
- Flow Rate:
- 8.3 gpm
- Fuel Type:
- Propane
- Height:
- 29 in
- MBH:
- 180
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas, Electric
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- UPC:
- 817000014445
- Vent Type:
- Vent Free
- Volts:
- 120V
- Water Heater Type:
- Medium
- Watts:
- 90 W
- Weight:
- 57 lb
- Width:
- 13 in