199 MBH Indoor 223 W Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #GQ-C3257WX-FF US NG
199 MBH Indoor 223 W Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combi-system set-up - open loop system functionality for both potable water heating and space heating combination system
-
Green
Specifications
- Application:
- Residential
- BTU:
- 199000
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.91
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Watts:
- 223 W
- Weight:
- 68 lb