This product requires certification to purchase.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Noritz America

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNC199DVCNG2
  • Item #7108443
  • Manufacturer Part #GQ-2857WZ-FFA US NG
3.4 out of 5 Customer Rating
Brand image
Noritz America

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNC199DVCNG2
  • Item #7108443
  • Manufacturer Part #GQ-2857WZ-FFA US NG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The NC199DVC commercial unit has a maximum of 9.8 GPM with optional multi-system up to 6 units. The direct vent concentric system allows stainless steel double-wall venting to be installed. This commercial water heater heats water up to 185°F and meets federal and state air quality standards which are below 20 PPM.
  • No Condensate Drain
  • The heat exchanger is manufactured with commercial grade copper and is 25% thicker piping than standard models.
  • Units can be linked together by using either the optional 2-unit Quick Connect or multi-unit System Controller for up to 6 units (sold separately).
  • BTU input can range from 16,000 to 1.2 million BTUh (for 6-unit Multi-System) with stable combustion provided by the industry’s 1st dual-flame burner
  • 5-year limited warranty on the heat exchanger and parts, 1 year labor warranty
  • 0.81 Uniform Efficiency Factor
  • Concentric venting capability
  • Indoor applications
  • Requires Certification

Specifications

AFUE:
84.00 %
AMP:
0.3
ANSI:
ANSI Z21.13
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
17 in
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
9.8 gpm
Fuel Type:
Natural Gas
Height:
29-1/2 in
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
185
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
100 to 185 Deg F
UL Listed:
No
UPC:
817000013356
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Weight:
65 lb
Width:
14-1/2 in