This product requires certification to purchase.

199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

Noritz America

199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #NNR98DVCLP2
  • Item #7108421
  • Manufacturer Part #GQ-2857WX-FFA US LP
5 out of 5 Customer Rating
Brand image
Noritz America

199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #NNR98DVCLP2
  • Item #7108421
  • Manufacturer Part #GQ-2857WX-FFA US LP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • The NR98DVC has a maximum of 9.8 GPM. The direct vent concentric system allows stainless steel double-wall venting to be installed. This residential unit heats water up to 140 degrees Fahrenheit and meets federal and state air quality standards, which are below 20 PPM. NR98DVC models also feature scale detection.
  • 9.8 GPM tankless water heater provides enough hot water to run from 2 to 3 hot water appliances at 1 time
  • PVC CANNOT be used for venting.
  • ENERGY STAR qualified tankless water heater is highly efficient and uses up to 40% less energy than storage water heater models
  • 12-year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1-year in-home warranty
  • Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
  • Fully modulating burner – Automatically adjusts burner level accordingly
  • Automatic air regulator – Monitors internal temperature/maximizes burner efficiency
  • Requires Certification

Specifications

AMP:
0.3
ANSI:
ANSI Z21.13
Application:
Residential
BTU:
199900
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
17 in
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
9.8 gpm
Fuel Type:
Propane
Height:
29-1/2 in
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
140
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
100 to 140 Deg F
UL Listed:
No
UPC:
817000013202
Uniform Energy Factor (UEF):
0.81
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Weight:
65 lb
Width:
14-1/2 in